Fixed Spread Lifting Beam, 4000 lb., 72 In

  • Mfr # 19-2-6

  • Zoro # G9877944


product price:  $1,901.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
72 in
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-2-6
Zoro #
G9877944
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Bail Thickness
1 in
Usable Upper Bail Width
6 in
Usable Upper Bail Length
5 in
Bail Height
1 in
Bail Inside Width
6 in
Bail Inside Length
5 in
Hook Opening Width
1 in
Maximum Material Length
72 in
Overall Height
21 in

Details

Item
Fixed Spread Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
72 in
Working Load Limit
4,000 lb
Standards
ASME
Headroom
19 3/4 in
Includes
Eye Hooks with Hook Latches
Hook Opening
1 in
Beam Type
Lifting Beam
Bail Adjustability
Fixed
Hardware Included
Eye Hooks with Latches
Maximum Spread
72 in
Spread Adjustability
Fixed
Maximum Headroom
20 in

Description

Lifting Beam, Working Load Limit 4,000 lb, Spread Adjustability Fixed, Overall Length 72 in, Minimum Spread Not Applicable, Maximum Spread 72 in, Minimum Headroom Not Applicable, Maximum Headroom 20 in, Material Steel, Bail Height 1 in, Bail Inside Length 5 in, Bail Inside Width 6 in, Hook Opening Width 1 in, Hardware Included Eye Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.