Jet
Bench Lathe, 2HP, 1P, 40 Center In
Mfr # 321124
Zoro # G9879353
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,899.00
Key Features
- Tailstock Taper MT3
- Features One of the Most Popular Jet Lathes Now Comes with an Enclosed Gear Boxenclosed Gearbox Design Provides Smooth, Quiet Operation. Fast, Easy Speed Changeshardened and Ground Gears are Featured in the Headstock and Gearboxd1-4 Spindle is Precision Ground for Accuracy and Supported by High Quality Tapered Roller Bearingsheadstock is Contantly Oiled During Operationgear Box Gives Wide Inch Threading and Feed Capabilities with No Gear Changesv-Way Bed Design is Induction Hardened and Groundgap Bed Section Provided for Larger Diameter Workindependent Leadscrew and Feed Rodwith Collet Closer
- Includes 12 in Faceplate, 6 in 3 Jaw Direct Mount Chuck with Top Reversing Jaws, 8 in 4 Jaw Chuck, Centers and Headstock Center Sleeve, Four-Way Tool Post, Metric Change Gear, Oil Pan, Splash Guard, Steady and Follow Rest, Threading Dial, Tolerance Test Certificate, Tool Box and Tools
- Number of Threads (In.) 40
- Compound Travel (In.) 2-11/16
Explore More Products
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed JWL-1640EVS
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed JWL-1015VS
- JET Jsg-6Dc-Cs, Closed Stand Only For 6In. X 708598
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed JWL-1440VS
- JET Geared Head Lathe, 10HP, 3P, 80 Center In 321860
- JET GHB-1236 GH BNCH LTH W/ DP700 GHB-1236
- JET GH-1440B GH BNCH LTH W/VUE DRO GH-1440B
- NORCO PROFESSIONAL LIFTING 1250 Lb. Capacity Engine Stand - U.S.A. 78108
- OTC Underhoist Auxiliary Support Stand UH15FP
- NORCO PROFESSIONAL LIFTING Ford Engine Adapter 6.7L 78203A
- PERFORMANCE TOOL 2 Ton Folding Engine Crane, W41029 W41029
- Jet Engine Stands