Jet
Floor Drill Press, Spline Drive, 1 hp, 115/230 V, 15 in Swing, Variable Speed
Mfr # 354550
Zoro # G9881864
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,604.99
Key Features
- Drill Press Product Grouping Production Drill Presses
- Drive Type Spline
- Swing 15 in
- Voltage 115/230V AC
- Motor HP 1 hp
Explore More Products
- JET Floor Drill Press, Belt Drive, 2 hp, 115/230 V, 20 in Swing, Variable Speed JDP-20VS-1
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115 V, 16 7/8 in Swing, 16 Speed JDP-17
- JET Floor Drill Press, Belt Drive, 1 1/2 hp, 115/230 V, 20 in Swing, 12 Speed 354170
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 20 in Swing, 12 Speed 354402
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 16 7/8 in Swing, 12 Speed IDP-17
- JET Bench Drill Press, Belt Drive, 3/4 hp, 120 V, 15 in Swing, 16 Speed JDP-15B
- JET Floor Drill Press, Belt Drive, 2 hp, 230 V, 20 in Swing, Variable Speed JDP20EVST-230-PDF
- JET Floor Drill Press, Belt Drive, 2 hp, 230 V, 20 in Swing, Variable Speed JDP20VST
- JET Floor Drill Press, Geared Head Drive, 2 hp, 240 V, 20 in Swing, 12 Speed 354024
- JET Floor Drill Press, Belt Drive, 2 hp, 230 V, 20 in Swing, Variable Speed JDP-20EVST -230
- HARDIN Rotary / Power Tool Drill Press Work Station / Drill Stand HD-985DS
- Jet Power Drills