Ultratech
Rolltop Drum Spill Containment, 4 Drum
Mfr # 9637
Zoro # G9885705
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,186.99
Key Features
- Material Polyethylene
- Width 62 in
- Color Yellow
- Includes Upper Roll Top Door and Lower Swing Out Doors
- Standards 40 CFR 264.175, 40 CFR 122.26, EPA, SPCC
Replacement Parts
Explore More Products
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H 9636
- ULTRATECH Drum Storage, Yellow, 34" L 1040
- ULTRATECH Drum Spill Containment Pallet, 53" L 1011
- ULTRATECH Rapid Rise Containment Berm, 269gal 8431
- ULTRATECH Drum Spill Containment Pallet, 51" L 1230
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W 6340
- ULTRATECH Bin, Green, 48" L 863
- ULTRATECH UltraTech 8642 Ultra-Berm Builder® Corner, 7 1/4" x 5 1/2" x 2" 8642
- ULTRATECH Spill Containment Berm, 600 ft. L 8749
- SPILLTECH Biohazard Spill Kit, 23.1 gal., Drum SPKHZ-30-HV
- ENPAC Coverd Drum Spll Cntnmnt Hut, 64 in. L 4000-YE
- Ultratech Spill Containment Accessories