Zoro Select
Roll, Natural Gum, 1/2 x 36 In, 30 Ft L, Tan
Mfr # BULK-RS-NAT40-360
Zoro # G9886353
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,786.99
Key Features
- Rubber Width 36 in
- Rubber Length 30 ft
- Rubber Properties Water Resistant
- Rubber Material Natural
- Rubber Color Tan
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 30A BULK-RS-N30-84
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/4"T x 36"W x 36"L BULK-RS-E60-19
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A BULK-RS-NHS70-252
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-N50-879
- ZORO SELECT 1/16" 1-Ply Cloth Inserted Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-NFR70-23
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W BULK-RS-H60-170
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 40A BULK-RS-S40-794
- ZORO SELECT Buna-N Sheet, 60A, 36"x36"x0.75", Black BULK-RS-BHS60-261
- ZORO SELECT Rubber Sheet, PUR, 1-1/2"Thick, 48"x12", 75D 70S0S-75D-12X48
- ZORO SELECT Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A BULK-RS-SBR75-163
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 60A BULK-RS-S60-262
- Zoro Select Rubber Sheets & Strips