Weg
3-Phase General Purpose Motor, 25 HP, 284TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM
Mfr # 02536EG3E284TS-W22
Zoro # G9889047
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,473.50
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 25
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 00158OT3E56-S
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM .5036ES3E56-S
- WEG 00236ET3E145JM-W22, 2 HP, 3600 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS 00236ET3E145JM-W22
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM 00318OT3E182TC-S
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM 01518ET3E254T-W22
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM 00218OT3E145TC-S
- WEG 00736ET3ESS213TCFL, 7.5 HP, 3600 RPM, TEFC, 213TC FRAME, 230/460 VOLTS 00736ET3ESS213TCFL
- WEG WEG - 10018OT3E404T-W40G, MOTOR 100HP 4P 404/5T WFA2 10018OT3E404T-W40G
- WEG Motor 500Hp 2P 447/9Ts Wfa2 50036OT3G449TS-RFW40
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM 48ZJ90
- MARATHON General Purpose Motor, 10 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 215T Frame, DP GT0019A-P
- Weg 3-Phase AC Motors