Lista
Workbenches, Laminate, 72" W, 35-1/4" Height, 1000 lb., Straight
Mfr # XSAP23-72PTBB
Zoro # G9890422
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,112.99
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
- Color Bright Blue
Explore More Products
- LISTA Workbench with Riser, Laminate, 60 in W, 35 1/4 in Height, 1,000 lb, Straight XSWB11-60PT/BB-SRS
- LISTA Workbenches, Laminate, 60" W, 35-1/4" Height, 1000 lb., Pedestal XSTB91-60PTBB
- LISTA Workbench, Laminate, 60 in W, 35 1/4 in Height, 1,000 lb, Panel/Pedestal XSTB21-60PT/BB-IRS
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 36" Height, 2000 lb., Straight MT243636-2K195
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight WBA-1-3060S
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight WBAT-1-3096S
- BENCHPRO Workbenches, Butcher Block, 120" W, 30" Height, 20,000 lb., Straight HW36120
- BENCHPRO Electric Workbenches, Butcher Block, 60" W, 30" to 42" Height, 1000 lb., Straight AEW3060
- S&G TOOL AID WORKBENCH 500-LB CAP SG85800
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever BIB15
- TENNSCO Bolted Workbenches, Butcher Block, 96" W, 33-3/4" Height, 4000 lb., Straight WBA-1-3096W
- Lista Workbenches