Enpac
Snap-Up Stinger Berm, 14x54x1
Mfr # 48-14541-BK-SU
Zoro # G9890833
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,774.99
Key Features
- Material Geology, XR
- Width 14 ft
- Color Black/Yellow
- Includes Berm
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
Explore More Products
- ENPAC Drum Dispensing and Containment System 6000-YE
- ENPAC SpillPal, Standard, 12x21x4.5 4902-BK
- ENPAC Spill Caution Sign, High Visibility, 20" H R14007
- ENPAC Catch Basin Insert, Oil, , Black 4341
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black 5002-BK
- ENPAC Pail Containment System, Mobile 6011-YE-M
- ENPAC Containment Berm Liner, 432 In. L, PR 48-336-TM2
- ENPAC Stinger Econo-Berm, 360x144x12" 48-12301-AS
- ENPAC Containment Berm Protector, 144 In. L 48-612-GP2
- PIG Build-A-Berm Spill Berm Wall End, PK2 PLR117
- PIG Build-A-Berm Spill Containment Berm, PK2 PLR109
- Enpac Spill Control Supplies