Shop Alternate Products
This Product is Discontinued
Linett
Ramp Section, Aluminum, 52.25 x 72 In (Discontinued)
Mfr # UCBCRS46
Zoro # G9895164
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 52-1/4"
- Overall Length 72"
- Load Capacity 100 lb./sq. ft.
- Standards ADA, IBC, CBC
- Includes Ramp Section, Picketed Guardrails, Inside Grabrails, Legs, and Hardware