Gray
70000 lb. Air/Hydraulic Service Jack 22" Max. Lifting H., 9-1/4" Min. Lifting H
Mfr # TSL-70
Zoro # G9895602
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,064.00
Key Features
- Number of Casters 2
- Handle Length 58 1/2 in
- Includes 2 1/2 in H Adapter
- Lifting Capacity 70000 lb.
- Lifting Height Max. 22"
Explore More Products
- GRAY 20000 lb. Air Operated End Lift 50" Max. Lifting H., 14" Min. Lifting H KL-20
- GRAY 20000 lb. Air Jack Stand 52-1/4" Max. Lifting H. TAJS-3000
- GRAY 15442 lb. Hydraulic Fork Lift Jack 16" Max. Lifting H., 2-1/4" Min. Lifting H FLJ-770B
- GRAY 50000 lb. Air/Hydraulic Service Jack 21" Max. Lifting H., 8" Min. Lifting H TSL-50
- GRAY 20000 lb. Air/Hydraulic Service Jack 27" Max. Lifting H., 7" Min. Lifting H FSJ-200
- GRAY 20000 lb. Air Jack Stand 52-1/2" Max. Lifting H., 17-1/2" Min. Lifting H TAJS-2000
- GRAY 12000 lb. Air/Hydraulic Service Jack 23-1/4" Max. Lifting H. FSJ-120
- SUNEX Air/Hyd Jack, 22Ton 6622
- EXTREME MAX Extreme Max 5800.1187 Replacement Jack for Pro Series Aluminum Snowmobile Lift (5800.1184) 5800.1187
- PERFORMANCE TOOL JACK 3.5 TON LOW PROFILE PTW1627
- RANGER 3Ton Low Rider Floor Jack, 3 Ton, 21 Lift Height RFJ-6HD
- Gray Floor Jacks