Bluff Manufacturing
Edge of Dock Leveler, 20000 lb., 94 in. W
Mfr # 20EP72
Zoro # G9899321
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,715.99
Key Features
- Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
- Overall Width 94 in
- Usable Width 72 in
- Load Capacity 20,000 lb
- Service Height Range 5 in Above or Below Dock
Explore More Products
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 100 in. W 30EP78
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 78 in U/W 30EP78-R
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 66 in U/W 20EP66-R
- BLUFF MANUFACTURING Edge of Dock Leveler, 25000 lb., 94 in. W 25EP72
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 88 in. W 20EP66
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 100 in. W 20EP78
- BLUFF MANUFACTURING Edge of Dock Leveler, 25000 lb., 66 in U/W 25EP66-R
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 78 in U/W 20EP78-R
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 66 in U/W 30EP66-R
- MAXIM Dock Leveler 21.5 Length, 9.25 Width, 8.3 Height, 1 Hp, 1 Phase Motor 253127
- SERCO Holdown Sub-Assembly Parts, Spring Guide 8-8516
- Bluff Manufacturing Dock Levelers