Shop Alternate Products
This Product is Discontinued
Grape Solar
Solar Panel Kit, 8480W, 31.2V DC, 8.23A (Discontinued)
Mfr # GS-6426-KIT
Zoro # G9900186
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Output Power 8480W
- Panel Max. Power Point Voltage 31.2V DC
- Panel Max. Power Point Current 8.23A
- Number of Solar Panels 32
- Mounting Asphalt Shingle