Pro-Line
Bolted Workbench with Riser, ESD Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight
Mfr # TSHD7236ESD-L14
Zoro # G9905165
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,418.99
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 5,000 lb
- Workbench/Table Leg Type Straight
- Color White
Explore More Products
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever BIB16
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight TSHD6036ESD-L14
- PRO-LINE Bolted Work Benches, Laminate, 60" W, 30" to 36" Height, 850 lb., Cantilever BIB19
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight BIB7
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever BIB18
- PRO-LINE Bolted Technical Work Benches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight BIB13
- PRO-LINE Corner Workbench, ESD Laminate, 48 in W, 30 in Height, 750 lb, Cantilever CCU30ESD-H11
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight TSHD6030ESD-L14
- PRO-LINE Bolted Packaging Work Benches, Laminate, 60" W, 30" to 36" Height, 750 lb., Straight BIB5
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight WSJ2-3072-AH
- BENCHPRO Electric Workbenches, Butcher Block, 60" W, 30" to 42" Height, 1000 lb., Straight AEW3660
- Pro-Line Workbenches