Pro-Line
Bolted Work Bench with Riser, Laminate, 30" W, 30" to 36" Height, 5000 lb., Straight
Mfr # TSHD7230PL-L14
Zoro # G9905192
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,980.99
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Technician Station Heavy Duty Workbench
- Load Capacity 5000 lb.
- Workbench/Table Leg Type Straight
- Width 30"
Explore More Products
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight HD6036C/L14/HDLE-6
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever BIB17
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever MVSII7230P-A31
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight LHD603034/HDLE/CGRFW-627
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever BIB15
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight BIB7
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight HD6030C/L14/HDLE
- PRO-LINE Hand Crank L-Shaped Workbench, Laminate, 72 in W, 30 in to 42 in Height, 600 lb, Cantilever ELL7272PL-H11
- PRO-LINE Workbench, Laminate, 72 in W, 30 in Height, 1,000 lb, Straight HDL7230CG-H11
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight MT364836-3K295
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight KW30120+LP
- Pro-Line Workbenches