Pro-Line
Bolted Work Bench with Riser, Laminate, 36" W, 30" to 36" Height, 5000 lb., Straight
Mfr # TSHD6036PL-L14
Zoro # G9905217
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,675.99
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Technician Station Heavy Duty Workbench
- Load Capacity 5000 lb.
- Workbench/Table Leg Type Straight
- Width 36"
Explore More Products
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight HD6036C/L14/HDLE-6
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever MVSII7230P-A31
- PRO-LINE Bolted Technical Work Benches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight BIB13
- PRO-LINE Bolted Work Bench with Riser, Laminate, 30" W, 30" to 36" Height, 5000 lb., Straight TSHD6030PL-L14
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight BIB2
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight BIB3
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight HD6030C/L14/HDLE
- PRO-LINE Electric Workbenches, ESD Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever MVSII6030C-A31
- PRO-LINE Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight HD6036P/A31/HDLE-6
- DURHAM MFG Global Industrial„¢ Deluxe Machine Table, 12 Gauge Welded Top, 24"W x 18"D x 30"H MTDL12G182430-2K195-D825
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight WS360GP
- Pro-Line Workbenches