Lincoln Electric
Submerged Arc Welder, Power Wave Series, 380/400/460/500/575/3/50/60
Mfr # K2803-1
Zoro # G9922403
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$59,891.99
Key Features
- Series PowerWave
- Input Voltage 380V AC, 460V AC, 575V AC
- Rated Output 1000A/44V/100%
- Overall Width (In.) 19 3/16 in
- Welding Range (Amps AC) 100-1000
Explore More Products
- LINCOLN ELECTRIC Submerged Arc Welder, Idealarc Series, 240/480VAC K1386-3
- LINCOLN ELECTRIC Submerged Arc Welder, Idealarc Series, 460/3/60 K1275
- MILLER ELECTRIC Water Cooled Torch Kit, WP Series, TIG 300186
- MILLER ELECTRIC Water-CooledTorch Body, W-350 Series WP-18
- MILLER ELECTRIC Water-Cooled Torch Body, W-250 Series WP-20
- MILLER ELECTRIC TIG Torch Kit, A-200V Series WP-26V-12-2
- METAL MAN Arc 80T DC Inverter Stick Welder ARC80T
- MILLER ELECTRIC Torch Kit, A-150FV Series WP-17V-25-2
- LONGEVITY STICKWELD 250, 250 Amp 220V DC STICK Welder (6010/6011 Capable) 880314
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. WP-17V-12-2
- MILLER ELECTRIC TIG Torch Kit, A-150 Series WP-17-12-R
- Lincoln Electric Arc Welders