Hallowell
Secure Modular Storage Unit, 168In, Hardwd
Mfr # FKSECURESTOR-LG-M
Zoro # G9927005
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$12,058.99
Key Features
- Overall Width 168 in
- Overall Depth 24 in
- Overall Height 78 in
- Color Black, Red
- Work Surface Material Wood
Explore More Products
- HALLOWELL Complete Modular Storage Unit, 210In, 12ga FKCOMPLETE-LG-S
- HALLOWELL Mixed Modular Storage Unit, 168In, Hardwd FKMIXEDSTOR-LG-M
- HALLOWELL Complete Modular Storage Unit, 168In, 12ga FKCOMPLETE-SM-S
- MANHATTAN COMFORT Eiffel 6-Piece Garage Set in Matte Black and Grey 6-254BMC85
- FLOW WALL Cabinet Set, Charcoal, White FCS-9612-6W-3W
- MANHATTAN COMFORT Eiffel 2-Piece Garage Set in Matte Black and Yellow 2-256BMC84
- EXTREME MAX 5001.6062 Wall-Mount Tie-Down Hanger Storage Rack Shelf Enclosed Race Trailer Shop Garage Storage 5001.6062
- NEW AGE Modular Equip Stand, Solid shelves 15"x 30", 4 posts 24"H 21530ES24PC
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 102.7 in W, 74.8 in H 6-GGGG
- CRAWFORD Bracket Storage Adj 2X3X30In CMPE-6
- EXTREME MAX Extreme Max 5001.6041 3-4 Liquid Storage Shelf Organizer Enclosed Race Trailer Shop Garage Storage 5001.6041
- Hallowell