Hallowell
Secure Modular Storage Unit, 132In, Hardwd
Mfr # FKSECURESTOR-SM-M
Zoro # G9927023
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,868.99
Key Features
- Overall Width 132 in
- Overall Depth 24 in
- Overall Height 78 in
- Color Black, Red
- Work Surface Material Wood
Explore More Products
- HALLOWELL Basic Modular Storage Unit, 60 In, Hardwd FKBASIC-SM-M
- HALLOWELL Complete Modular Storage Unit, 168In, 12ga FKCOMPLETE-SM-S
- HALLOWELL Secure Modular Storage Unit, 168In, 12 ga. FKSECURESTOR-LG-S
- EXTREME MAX 5001.6062 Wall-Mount Tie-Down Hanger Storage Rack Shelf Enclosed Race Trailer Shop Garage Storage 5001.6062
- FLOW WALL Cabinet Set, Charcoal, White FCS-9612-6W-3W
- FLOW WALL Cabinet Set, Charcoal, Nylon, Silver FCS-9612-6S-5S2
- MANHATTAN COMFORT Eiffel 6-Piece Garage Set in Matte Black and Grey 6-254BMC85
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 102.7 in W, 74.8 in H 6-GGGG
- MANHATTAN COMFORT Eiffel 3-Piece Garage Set in Matte Black and Aqua Blue 3-255BMC83
- MANHATTAN COMFORT Eiffel 5-Piece Garage Set in Matte Black and Aqua Blue 5-260BMC83
- CRAWFORD Hanger Hose Medium Duty CMHH-6
- Hallowell