Cotterman
120 in H Steel Rolling Ladder, 9 Steps
Mfr # 1509R2632A3E30B4C1P6
Zoro # G9930986
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,051.99
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Replacement Parts
Explore More Products
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps 1515R2642A1E20B4C1P3
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps 1006R2630A6E30B4AC1P6
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps 1509R2632A6E20B4W5C1P6
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps 1009R2632A1E20B4C1P6
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps 3STR26A3E20B8D3C1P6
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps 1012R2632A1E10B4AC1P6
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps 6508R1830A3E10B4BW5C1P6
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps 1514R2642A1E20B4W5C1P3
- COTTERMAN Safety Chain, 50 In Platform 5WP3624RA3B4AB8D3C1P3
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps CL-9-42
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps KDSR110242-D3
- Cotterman Ladders