Snowex
Walk Behind Sweeper, 40 in.
Mfr # SS-4000
Zoro # G9932447
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$5,852.00
Key Features
- Promotion Restriction Not eligible for promotion
- Adjustable Height Yes
- Tires Polar Trec Snow Tires
- Engine Honda GXV Series 160cc
- Clearing Path 40 in
Replacement Parts
Explore More Products
- BISSELL COMMERCIAL Push Sweeper, 38 in.W, 13.2 gal, WalkBehind BG497
- DEWITT DeWitt Leaf and Debris Tarps LEAFTARP9X9-12
- BILLY GOAT O-Ring Belt, For Use with 5NLJ1 350372-S
- BILLY GOAT Vanguard Engine, Power Rake PR551V
- AGRI-FAB Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material 45-0546
- SWEEPEX Collector Box DCB-480
- AGRI-FAB Front Mount Dethatcher for Lawn Sweepers 45-0343
- BISSELL COMMERCIAL Battery Powered Sweeper, 31 in.W, 13.2gal. BG677
- THE PRODUCT FACTORY Landscaping Bags LAWN-DB
- AGRI-FAB Hose Kit, For Lawn Vacuums 45-0253
- THE PRODUCT FACTORY Landscaping Bags 10003
- Snowex Lawn & Garden Tools