Sweepex
Walk Behind Sweeper, 40 in, 160cc
Mfr # SWB-400
Zoro # G9932465
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,410.99
Key Features
- Brush Dia. 12 in
- Adjustable Height Yes
- Clearing Path 40 in
- Light Not Applicable
- Tires Polar Trec Snow Tires
Replacement Parts
Explore More Products
- SWEEPEX Oem Selector Rod, Use w RotaryBroom, Metal 72309
- SWEEPEX Multipurpose Broom Kit SMP-480
- SWEEPEX Collector Box DCB-480
- SWEEPEX Maintenance Broom Kit SSM-400
- SWEEPEX Oem Belt, Use with Rotary Broom, Rubber 72266
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" SWB-320
- SWEEPEX Snow Brush Kit SRS-480
- SWEEPEX Dirt Broom Kit SSD-480
- SWEEPEX Oem Cable, Use with Rotary Broom 72297
- SUN JOE 48V iON+ Cordless 15-IN 5-Position Walk-Behind Lawn Dethatcher, Core Tool 24V-X2-DTS15-CT
- TOMAHAWK POWER Electric 30 Push Sweeper eTOS30
- Sweepex Lawn & Garden Tools