Weg
3-Phase General Purpose Motor, 125 HP, 404TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM
Mfr # 12536OT3E404TS-W40
Zoro # G9934617
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$6,279.99
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 125
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM .5012OT3E56-S
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM .2518OT3E56-S
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM 00156ET3E143TC-W22
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM 00218ET3E56C-S
- WEG 00336ES1DJPR56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230 VOLTS 00336ES1DJPR56J-S
- WEG 3-Phase General Purpose Motor, 25 HP, 284TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM 02518ET3E284TC-W22
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5TC Frame, 575V AC Voltage, 1770 Nameplate RPM 01018OT3H215TC-S
- WEG -1.5,1200,182/4TC Frame, Three Phase General Purpose Motors 00212ET3E184TC-S
- WEG 3-Phase General Purpose Motor, 20 HP, 286T Frame, 575V AC Voltage, 1,175 Nameplate RPM 02012ET3H286T-W22
- LEESON ELECTRIC Leeson 107013.00, 1/2 HP, 22 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 79:1 Ratio, 1105 In-Lbs 107013
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage L3507M
- Weg 3-Phase AC Motors