Security Door, LH, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3

  • Mfr # RSHL-2-3068-LH-ST

  • Zoro # G9935152


product price:  $2,039.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Keypad
Hand
LH
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSHL-2-3068-LH-ST
Zoro #
G9935152
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
67 1/4 in
Dimension B
37 5/16 in
Dimension a
7 3/8 in
Door Height
80 in
Bottom Hinge to Door Top Height
67 1/4 in
Door Width
36 in
Lock to Door Top Height
38 1/2 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
37 3/8 in
Top Hinge to Door Top Height
7 3/8 in

Details

Item
Security Door
Door Design
Single Door
Door Type
3
Lock Type
Keypad
Hand
LH
Material
18 Gauge Steel
Fire Rating
180 min
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Includes
Closer, Hinges, Lock
For Use With
1PHR9, 1PHT8
Agency Compliance
3 Hours Fire Rating, UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Metal Material Gauge
18 ga
Door Material
Steel
Door Hand Orientation
Left Hand
Compatible with Manufacturer Model Number
FOO1741X -ST, FOO1749X-ST
Number of Doors
1
Standards
UL
Compatible with Brand
CECO
Hinge Placement Type
3
Includes Louver
No Louver Included
Compatible Manufacturer Part Number
FOO1741X -ST, FOO1749X-ST
Compatible with Mfr. Model No.
FOO1741X -ST, FOO1749X-ST
For Use with Mfr Model Number
FOO1741X -ST, FOO1749X-ST
Compatible Manufacturer Model Number
FOO1741X -ST, FOO1749X-ST
For Use With Mfr. Model Number
FOO1741X -ST, FOO1749X-ST
Compatible with Manufacturer Model No.
FOO1741X -ST, FOO1749X-ST
Compatible Pump Manufacturer Part Number
FOO1741X -ST, FOO1749X-ST
Compatible Mfr. Model Number
FOO1741X -ST, FOO1749X-ST

Description

Security Door, Door Type ST, Lock Type Eboss(R) Keypad Lockset, Material 18 Gauge Steel, Hand LH, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 3 Hours Fire Rating, For Use With 1PHR9, 1PHT8, Includes Door, Closer, Lock, Hinges, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products