Shop Alternate Products
This Product is Discontinued
Tennsco
22 ga. Steel Storage Cabinet, Stationary (Discontinued)
Mfr # 7824MGY
Zoro # G9936412
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Style Shelving
- Material Steel
- Assembled/Unassembled Assembled
- Gauge 22
- Number of Drawers 0