- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Straight Centrifugal High Head Pumps
- /
- Cast Iron 7-1/2 HP Centrifugal Pump 230V
Goulds Water Technology
Cast Iron 7-1/2 HP Centrifugal Pump 230V
Mfr # 4BF1K1F0
Zoro # G9937925
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,800.04
Item successfully saved to ''
Key Features
- HP - Pumps 7 1/2 hp
- Voltage - Pumps 240V AC
- Phase - Pumps 1
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 3 in NPT
Customers Also Purchased
- Brand Goulds Water Technology
-
MFR #
4BF1K1F0
-
Zoro #
G9937925
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 3 in NPT |
Outlet Size - Pumps | 2-1/2 in NPT |
Max. Dia. Solids | 7/16 in |
Length | 22 1/8 in |
Height | 11 1/4 in |
Width | 14 7/8 in |
Manufacturers Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 2 1/2 in |
Compatible Intake Pipe Size | 3 in |
Solid Diameter (Maximum) | 0.44 in |
Overall Length | 25.5 in |
Overall Width | 9.7 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 3 in , 2 1/2 in |
Overall Height | 11.2 in |
Details
HP - Pumps | 7 1/2 hp |
Voltage - Pumps | 240V AC |
Phase - Pumps | 1 |
Housing Material - Pumps | Cast Iron |
Max. Head | 125 ft |
Motor Enclosure - Pumps | Open Dripproof |
Outlet | 2-1/2" NPT |
GPM of Water @ 100 Ft. of Head | 162 |
HP | 7-1/2 |
Item | Centrifugal Pump |
Housing Material | Cast iron |
GPM of Water @ 90 Ft. of Head | 200 |
Motor Enclosure | Open Dripproof (ODP) |
Phase | Single |
GPM of Water @ 70 Ft. of Head | 260 |
Impeller Type | Closed |
Max. Specific Gravity | 1.0 |
Port Rotation | 45 increments |
GPM of Water @ 40 Ft. of Head | 315 |
GPM of Water @ 80 Ft. of Head | 234 |
Best Efficiency GPM @ Head | 195 @ 103 ft |
Hz | 60 |
Max. Liquid Temp. | 212 Degrees F |
Best Efficiency Range GPM @ Head | 125 to 275 gpm @ 102 to 60 ft |
Inlet Pressure | 100 psi |
Motor Type | JM |
Frame | 213Jm |
GPM of Water @ 50 Ft. of Head | 300 |
Min. GPM @ Head | 50 @ 118 ft |
Amps | 42 |
Impeller Material | Bronze |
Wetted Materials | 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N |
Max. GPM @ Head | 250 @ 90 ft |
Motor RPM | 3,500 RPM |
Duty | Continuous |
Seal Material | 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic |
Item - Straight Centrifugal Pumps | Straight Centrifugal High Head Pump |
Voltage | 230VAC |
Max. Case Pressure | 175 psi |
Inlet | 3" NPT |
GPM of Water @ 60 Ft. of Head | 282 |
Intake Type | NPT |
Flow Rate @ 100 ft of Head (Maximum) | 200 gpm |
Best Efficiency Flow | 195 gpm |
Flow Rate @ 15 ft of Head (Maximum) | Not Applicable |
Duty Cycle | Continuous |
Flow Rate @ 160 ft of Head (Maximum) | Not Applicable |
Series | 3656 |
Flow Rate @ 280 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 5 ft of Head (Maximum) | Not Applicable |
Best Efficiency Head | 103 ft |
Frequency | 60 Hz |
Specific Gravity (Maximum) | 1 |
Pump Housing Material | Cast Iron |
Compatible with Media Type | Water |
Maximum Flow Rate | 250 gpm |
Flow Rate @ 10 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 240 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 20 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 70 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 220 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 80 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 120 ft of Head (Maximum) | Not Applicable |
Horsepower | 7 1/2 hp |
Minimum Flow Rate | 100 gpm |
Maximum RPM | 3,500 RPM |
Flow Rate @ 60 ft of Head (Maximum) | Not Applicable |
Nominal Voltage | 230V AC |
Wetted Material | 316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic |
Flow Rate @ 180 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Maximum Media Temperature | 212 Degrees F |
Flow Rate @ 200 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 90 ft of Head (Maximum) | 250 gpm |
Features | Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings |
Motor Frame Designation | 213JM |
Motor Enclosure Type | ODP |
Flow Rate @ 30 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 50 ft of Head (Maximum) | Not Applicable |
Mounting Orientation | Horizontal |
Pumping Application | Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation |
Shaft Material | Stainless Steel |
Flow Rate @ 140 ft of Head (Maximum) | Not Applicable |
Nameplate Voltage | 230V AC |
Maximum Feet of Head | 115 ft |
Flow Rate @ 300 ft of Head (Maximum) | Not Applicable |
Discharge Type | NPT |
Shut Off Pressure (Maximum) | 175 psi |
Flow Rate @ 40 ft of Head (Maximum) | Not Applicable |
Seal Type | Mechanical Type 21 |
Priming | Manual |
Flow Rate @ 260 ft of Head (Maximum) | Not Applicable |
For Use With Potable Systems | Yes |
Impeller Design | Closed |
Discharge Rotation | 90 Degrees Increments |
Standards | ANSI 61, NSF Certified |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 115 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 250 gpm, Flow Rate @ 100 ft of Head (Maximum) 200 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic, Best Efficiency Head 103 ft
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V 1BF21512
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 165 ft. Head 5BF1KBH0
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 125 ft. Max. Head 4BF1M9C0
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 215 ft. Max. Head 5BF1M9F0
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, Max. Head 139 ft. 3BF1HBA0H
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V 1BF11512
- GOULDS WATER TECHNOLOGY Cast Iron 10 HP Centrifugal Pump 230V 5BF1L4G0
- GOULDS WATER TECHNOLOGY Cast Iron 3 HP Centrifugal Pump 115/208-230V 3BF1H4D0
- GOULDS WATER TECHNOLOGY Cast Iron 10 HP Centrifugal Pump 230V 4BF1L1D0
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V 2ZXJ8
- DAYTON Bronze 1/2 HP Centrifugal Pump 115/230V 2ZWZ6
- Goulds Water Technology Straight Centrifugal High Head Pumps