Hsm Of America
Paper Shredder, Strip-Cut, 130 Sheets
Mfr # FA400.2
Zoro # G9939072
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$13,104.99
Key Features
- Duty Continuous
- Color White
- Overall Dimensions 65 x 45.5 x 61.7"
- Security Level 2
- Classification Industrial
Explore More Products
- HSM OF AMERICA Paper Shredder, 40 to 42 Sheets, White SECURIO B35S
- HSM OF AMERICA Shredder, Cross-Cut, 11-13 Sheet, 21.7 gal. AF500 L4
- HSM OF AMERICA Paper Shredder, Cross-Cut, Large Office 390.3 L6
- HSM OF AMERICA Paper Shredder, Strip-Cut, White, 38.3 gal. Pure 740
- HSM OF AMERICA Paper Shredder, Strip-Cut Style shredstar S10
- HSM OF AMERICA Paper Shredder, Strip-Cut, White Pure 120
- HSM OF AMERICA Hsm Securio Auto Feed 500Cl5 HSM2105
- HSM OF AMERICA Hsm Securio C16 1/4In Strip-Cut Shredder - Strip Cut - 18 Per Pass - HSM1901
- HSM OF AMERICA Hsm Hds 150 Hard Drive & Back Up Media Shredder 120V-30 Amp HSM1772-2
- UNIVERSAL Light-Duty Cross-Cut Shredder, 11 Sheet Capacity 4351001
- FELLOWES Shredder Waste Bags, 6-7g, PK100 36052
- Hsm Of America Paper Shredders