Zoro Select
Sheet Hand Truck, Open Deck, 34x36x38
Mfr # 19C206
Zoro # G9945101
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$202.99
Key Features
- Overall Height 38 in
- Overall Width 36 1/2 in
- Material Steel
- Load Capacity 600 lb
- Handle Type Dual
Explore More Products
- ZORO SELECT Machine Hand Truck, 1800 lb. Ld Cap. 230076
- ZORO SELECT General Purpose Hand Truck, 800 lb. 9KCY5
- ZORO SELECT Luggage Cart, Black/Chrome 23L326
- ZORO SELECT Tilt Back Hand Truck, Rubber Wheel 39E624
- ZORO SELECT Hand Truck, Cap 500 Lb, Loop Handle MHS-113-8PN
- ZORO SELECT Folding Hand Truck, 175 lb.Load Cap. 2NXC7
- ZORO SELECT Hand Truck, 600 lb. TF-360-10FF
- ZORO SELECT Hand Truck, 800 lb. TF-362-10
- ZORO SELECT Heat Tr-Lt Duty Tow Truck SRNLDTOWBK8
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 8", Solid Tires DC30020
- DAYTON Composite Hnd Trck, 600 lb. 4ZJ31
- Zoro Select Hand Trucks