Durham Mfg
12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # HDJC244878-4S95
Zoro # G9948461
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,372.99
Key Features
- Cabinet Style Janitorial
- Duty Rating Super Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary HDCP244878-4S95
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 2602-4S-95
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 23-3/4 in H, Stationary 338-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDJC243678-4S95
- DURHAM MFG Janitorial Cabinet, 2 doors, 4 shelves, hangar bar 3500-HDL-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary HDC-246066-3S95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HDCC244878-4S95
- DURHAM MFG 14 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 72 in H, Stationary EMDC-482472-PB-2S-95
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 3703CXC-BLP4S-95
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S18A-HG
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHPY
- Durham Mfg Industrial Storage Cabinets