Shop Alternate Products
This Product is Discontinued
Jamco
A-Frame Panel Truck, 2000 lb., 74inL, 26inW (Discontinued)
Mfr # PC272-P6
Zoro # G9952101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 57"
- Overall Length 74"
- Overall Width 26"
- Color Gray
- Load Capacity 2000 lb.