Gardner Bender
Wire Dispenser, 10 Spindles, w/4 Casters
Mfr # WCM-10
Zoro # G9957062
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,241.99
Key Features
- Material Steel
- Overall Width 31 3/8 in
- Color Red
- Overall Height 59 1/4 in
- Number of Spindles 10
Explore More Products
- GARDNER BENDER Wire Spool Cart, 43 x18-1/2x22, 5 Spindles WSP-144
- GARDNER BENDER Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H WSP-100E
- GARDNER BENDER Portable Wire Caddy, 20.5x26x16, 6 Spindle WSP-115
- GARDNER BENDER Wire Spool Cart, 45 x18-1/2x22, 5 Spindles WSP-150
- GARDNER BENDER Wire Spool Cart, 43 x16 x22 In, 4 Spindles WSP-140
- GARDNER BENDER Spool Caddy, Heavy Duty, 22 in Overall Length, 18-1/2 in Overall Width, 45 in Overall Height, 700 lb WSP-150
- GARDNER BENDER Spool Caddy Cart, 22 in Overall Length, 16 in Overall Width, 43 in Overall Height, 300 lb, Steel WSP-140
- WAVENET 5FT RACK-TO-WALL-KIT LADDER RACK WL-R1205-KIT
- DAYTON Wire Spool Cart, Portable, H 51-3/8 In 34D659
- LITTLE GIANT Wire Reel Caddy, 25"W x 19.5"D x 45"H, 300 lbs. Capacity RT48S
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 96"H 653176
- Gardner Bender Conduit, Wire Reel & Cable Racks