Weg
3-Phase IEEE 841 Motor, 125 HP, 444/5T Frame, 460V AC Voltage, 1,800 Nameplate RPM
Mfr # 12518ST3QIE444T-W22
Zoro # G9957333
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$12,769.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 125
- RPM Range 1,701-1,800
- Voltage 460V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 150 HP, 405TS Frame, 460V AC Voltage, 3,555 Nameplate RPM 15036OT3G405TS
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM 02018OT3E256T-W40
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 575V AC Voltage, 1800 Nameplate RPM 00118ET3H143TC-W22
- WEG WEG - 06018ET3G364T-W22, 60 HP, 1800 RPM, TEFC, 364/5T FRAME, 460 VOLTS 06018ET3G364T-W22
- WEG 00158OT1B56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS 00158OT1B56-S
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 3,550 Nameplate RPM 01136ET3Y160M-W22
- WEG -0.37,1800, 56 Frame, Three Phase General Purpose Motors .5018ES3H56-S
- WEG -0.25,900//750, 80 Frame, Three-Phase General Purpose Motors .2509EP3EAL80-W22
- WEG 02518OT3E284TF2-W40, MOTOR 25HP 4P 284T WFA2 02518OT3E284TF2-W40
- U.S. MOTORS Motor, 1/5Hp 208/230V 825Rpm, Emca3412 CA3412
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM 194153.00
- Weg 3-Phase AC Motors