Bayco
BAYCO Incandescent Yellow Hand Lamp
Mfr # SL-425A
Zoro # G9967221
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Bulb Dependent
- Lamp Type Incandescent
- Power Source Corded
- Lamp Watts 75 W
- Cord Length 25 ft
Explore More Products
- BAYCO BAYCO Fluorescent Yellow Hand Lamp SL-507
- BAYCO Recharge Led Dual-Light With Magnet - Red, NSR-9920XL NSR-9920XL
- BAYCO NightStick® XPP-5422GM Intrinsically Safe Magnetic Dual-Light„¢ Flashlight XPP-5422GM
- BAYCO Nightstick Intrinsically Safe Rechargeable Led Scene Light, 1000 Lumen High, Green XPR-5592GX
- BAYCO Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. SL-840
- BAYCO $FLASHLIGHT X-SERIES INTRINSICALLY SAFE BYXPP-5420GX
- BAYCO WHITE & AMBER SAFETY LIGHT BYNSP-1174
- BAYCO 26W FLOURESCENT WORK LIGHT 6FT BAYSL-908
- BAYCO WORK LIGHT 1200 LUMEN CORDED W/MAG HOO BYSL-2135
- LEDLENSER iF4R MUSIC 2500 lumen output with Music iF4R MUSIC
- MAKITA Cordless Flashlight, 18V LXT Battery DML815B
- Bayco Handheld Work Lights