Zurn
Backflow Preventer, Wilkins 975XL2 Series
Mfr # 38-975XL2
Zoro # G9967483
Free Shipping & Returns
$609.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 4 1/4 in
- Pipe Size 3/8"
- Standards ASSE Listed 1013, CSA Certified B64.4, IAPMO Listed
Replacement Parts
Explore More Products
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi 112-350XL
- ZURN Reduced Pressure Zone Backflow Preventer 3-375A
- ZURN Reduced Pressure Zone Backflow Preventer 114-975XL2
- ZURN Reduced Pressure Zone Backflow Preventer 2-375XL
- ZURN Reduced Pressure Zone Backflow Preventer 1-375XL
- ZURN Reduced Pressure Zone Backflow Preventer 34-975XL2
- ZURN Backflow Preventer, 2 in, FNPT 2-975XL2SAG
- ZURN Backflow Preventer, 1-1/4" Size, 175 psi 114-350XL
- ZURN W/Sxl Ag-5 L.F. 1-1/4" 975Xl2 114-975XL2SAG
- WATTS Double Check Valve Assembly, Watts 007 007MIQTS-S
- JONES STEPHENS 4 in. PVC Backwater Valve with Extension Kit and Plastic Lid B04401K
- Zurn Valves