Zurn
Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated
Mfr # Z6913-XL
Zoro # G9967526
Free Shipping & Returns
$387.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
Replacement Parts
Explore More Products
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome Z6922-XL
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated Z6915-XL-MV
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated Z6950-XL-S-F
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated Z6915-XL-TMV-1
- ZURN Faucet, Motion Sensor, Chrome Plated Z6915-XL-HYD
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated Z6950-XL-S-E
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated Z6950-XL-S-CWB-F
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated Z6950-XL-S-F-TMV-1
- ZURN Zurn AquaSense® Z6913-XL-CP4-TMV-1 Sensor Faucet, 4" Deck Plate, Thermostatic Mixing Valve Z6913-XL-CP4-TMV-1
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome 3335055
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome 7755203.002
- Zurn Touchless Bathroom Faucets