Peerless
Straight Link Machine Chains, 100ft L
Mfr # H0720-2411
Zoro # G9968463
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4 in
- Chain Link Style Straight
- Working Load Limit 215 lb
- Welding Type Welded
Explore More Products
- PEERLESS Chain, Straight, 5 ft., 4500 lb., Welded 5050305
- PEERLESS Chain, 10 ft., 12,000 lb., For Lifting 5050610
- PEERLESS Chain, 100 ft., 9200 lb., Self Colored 5031614
- PEERLESS Chain, Straight, 20 ft., 5700 lb., Welded 5510320
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 255 lb. 7012032
- PEERLESS Chain, 20 ft., 1900 lb., Hot Galvanized 5611320
- PEERLESS Peerless 005-7703532 Sash Chains; Size 35; 106 lbs. Limit; Bright Zinc 005-7703532
- PEERLESS Chain, 400 ft., 2600 lb., Hot Galvanized 5630248
- PEERLESS Chain, Straight, 300 ft., 15,000 lb., Welded 5510623
- DAYTON Chain, 2 Size, 10 ft., 310 lb. 1DKE4
- PEWAG Chain, 25 ft L, Trade Size 1/8 in., 304L SS 4893/25
- Peerless Chains, Ropes & Cables