Rubbermaid Commercial
18 gal Rectangular Trash Can, Beige, 14 1/2 in Dia, Step-On, Plastic
Mfr # 1883551
Zoro # G9970624
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 18 gal
- Container Shape Rectangular
- Color Beige
- Material Plastic
- Height 303/4 in
Explore More Products
- RUBBERMAID COMMERCIAL 24 gal Square Step Can, Red, 16 3/4 in Dia, Step-On, Steel, Rigid Plastic FGST24EPLRD
- RUBBERMAID COMMERCIAL Rubbermaid Brute® FG264360YEL Trash Container w/Venting Channels, 44 Gallon - Yellow FG264360YEL
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Beige, 15 1/4 in Dia, None, LLDPE FG295700BEIG
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Black, 8 1/4 in Dia, None, LLDPE FG295500BLA
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Beige, Side Door, Polyethylene FG817088BEIG
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Blue FG264360BLUE
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene 1883606
- RUBBERMAID COMMERCIAL 8 gal Step-on Waste Container, Beige, Plastic RCP614300BG
- RUBBERMAID COMMERCIAL Rubbermaid Slim Jim 1883457 Plastic Step On Container, End Step 8 Gallon Beige 1883457
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2610 Trash Container 10 Gallon - Gray FG261000GRAY
- SAFCO 6 gal Round Wastebasket, Black, 11-3/4" Dia, None, Puncture-Resistant Steel, PVC 9740BL
- Rubbermaid Commercial Trash Cans