Shop Alternate Products
This Product is Discontinued
Weather Guard
Truck Box, Lo-Side, Aluminum, 56-1/4"W, Black, 4.1 cu. ft. (Discontinued)
Mfr # 174-52-01
Zoro # G9971306
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 16-1/4"
- Color Black with Grey and Orange Trim
- Body Material Aluminum
- Finish Powder-Coated