Goldenrod
Oiler, 6 fl oz Capacity, Steel, 5 in Spout Length, 6 oz Reservoir Capacity
Mfr # 600
Zoro # G9972462
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 6 oz
- Height (In.) 6 1/8 in
- Width (In.) 2 3/8 in
- Spout Length (In.) 5 in
- Bowl Material Steel
Explore More Products
- GOLDENROD Spouts F-Heavy Duty Pump Oilers 250-301013
- GOLDENROD Spouts F-Heavy Duty Pump Oilers 250-301026
- GOLDENROD Oiler, 16 oz., Steel, 8 in. Spout 727
- GOLDENROD Oiler, 32 oz., Steel, 15 in. Spout 120-A3
- GOLDENROD Oiler, 12 oz., Steel, 8 in. Spout 707
- GOLDENROD 32Oz. 1Qt. Xtra Hdpump Oiler 11 Inchst Spout 250-120-A1
- GOLDENROD 1-3Pt Oiler W-6 Inchspout 250-606
- GOLDENROD OILER STEEL 10OZ 6 in. SL 626
- GOLDENROD Oiler Pump Industri 250-707
- EXCELTA Spatula 2-1/2 In Metal Handle Green .020 260C-ESD
- DYNAMO HEAVY DUTY OIL GUN W/ FLEXIBLE LINE W/ MANUAL NOZZLE (G930635) G910007
- Goldenrod Oilers and Reservoirs