Tough Guy
55 Gal - 60 Gal Recycled Material Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.2 mil, Black, 100
Mfr # 38EU57
Zoro # G9972821
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Super Heavy-Duty
- Bag Closure Type None
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.2 mil
- Size 38 in x 58 in
Explore More Products
- TOUGH GUY 33 Gal Recycled Material Trash Bags, 33 in x 39 in, Super Heavy-Duty, 1.2 mil, Black, 150 Pack 38D112
- TOUGH GUY 38 Gal Trash Bags, 30 in x 46 in, Extra Heavy-Duty, 0.8 mil, Black, 100 Pack 31DK72
- TOUGH GUY 10 Gal Trash Bags, 24 in x 24 in, Super Heavy-Duty, 1.4 mil, Clear, 250 Pack 15E463
- TOUGH GUY 40 Gal - 45 Gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 0.87 mil, Clear, 150 Pack 15E480
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 micron, Black, 150 Pack 49P436
- TOUGH GUY 33 Gal Trash Bags, 35 in x 39 in, Extra Heavy-Duty, 1.1 mil, Black, 25 Pack 5WG08
- TOUGH GUY 44 Gal Biohazard Bags, 37 in x 50 in, Heavy-Duty, 16 micron, Red, 200 Pack 31DK90
- TOUGH GUY 45 Gal Recycled Material Trash Bags, 40 in x 46 in, , 1.1 mil, Clear, 100 Pack 803ZU8
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 36 in, 1 mil, Clear, 200 Pack 803ZU5
- TOUGH GUY 10 Gal Trash Bags, 24 in x 24 in, Extra Heavy-Duty, 0.75 mil, Clear, 500 Pack 15E461
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, Super Heavy-Duty, 0.95 mil, Gray, 100 PK BWK 3036SH
- Tough Guy Trash Bags