Falltech
Harness D-Ring Extender, 18in, Kevlar, Blk
Mfr # 8366LAF
Zoro # G9974641
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar
- Standards ANSI Z359.11-2021, ANSI Z359.12-2009, ASTM F886, OSHA 1926.502, OSHA CFR1910.66
- Weight Capacity 425 lb
- Size 18 in
- RFID Equipped No
Explore More Products
- FALLTECH Choke Strap, Pass-Through Mount, 3 ft L 7236
- FALLTECH GEAR BAG EMB SMALL W/ LOGO 5005P
- FALLTECH Belly Pad, M, Polyester G8033M
- FALLTECH Back D-Ring, Mating Buckle, 2XL HS70152X
- IRONWEAR Suspension Trauma Relief Strap w/ Continuous Loop 2520
- ELK RIVER Elk River 26772 2 ft. EZE-ManSling 26772
- SAFEWAZE 18in Arc Flash D-Ring Extender, Soft Loop, D-ring 022-2081
- KONG USA Autom.Buckle+Stop Square Ring Black 21mm 927F211N0XK
- 3M DBI-SALA Suspension Trauma Safety Straps, DBI-Sala„¢ 9501403 9501403
- PEAKWORKS Standard D-Ring Extender, 18" Length, Polyester Webbing, Black V860302
- WERNER R531007 7ft Baseline Twinleg Self-Retrac R531007
- Falltech Harness Accessories