Shop Alternate Products
This Product is Discontinued
Jb Industries
Digital Vacuum Gauge, Wireless, LCD (Discontinued)
Mfr # DV-40S
Zoro # G9975147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Wireless
- Includes Case, Power Adapter
- Measuring Range 10 to 12,000 Microns
- Connection 1/4 in SAE Flare
- Ambient Operating Range (F) 32 Degrees to 120 Degrees