Zoro Select
M5-0.80 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51320.050.0020
Zoro # G9978132
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Oval
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.019.0051
- ZORO SELECT #10-24 x 4-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 600 PK 1072MSR
- ZORO SELECT #6-32 x 1/4 in Phillips Truss Machine Screw, Plain Steel, 6000 PK 0604MPT188B
- ZORO SELECT M5-0.80 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD050140-100P1
- ZORO SELECT #4-40 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.011.0025
- ZORO SELECT M4-0.70 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.040.0008
- ZORO SELECT 3/8"-16 x 1/4 in Phillips Pan Machine Screw, Plain PEEK, 10 PK PK3816-14PHP-01
- ZORO SELECT 1/2"-13 x 1-1/2 in Slotted Round Machine Screw, Plain Steel, 100 PK 5024MSR188
- ZORO SELECT #8-32 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 10000 PK 0806MSWS
- NEWPORT FASTENERS #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK 257672
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive #10-32 X 1in 18-8 Stainless Steel 25PK 9129330
- Zoro Select Machine Screws