Zoro Select
3/8"-16 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # U51122.037.0300
Zoro # G9978884
$10.29
10% off
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #4
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK 1ZE34
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51122.025.0250
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.016.0050
- ZORO SELECT #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK 0648MPF188
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK 012520WF075
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Plain Nylon, 50 PK 011032P037
- ZORO SELECT 1/4"-20 x 1 in Torx Pan Machine Screw, Plain Steel, 1000 PK 1416MTP188
- ZORO SELECT M3-0.50 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.030.0016
- ZORO SELECT #10-24 x 3/8 in Phillips Binding Machine Screw, Zinc Plated Steel, 8000 PK 1006MPB
- HILLMAN #6-32 x 1/2 in Machine Screw 90123
- STRONG-POINT Machine Screw, Plain Steel 86MB
- Zoro Select Machine Screws