Zoro Select
#8-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 50 PK
Mfr # U48210.016.0037
Zoro # G9979514
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Material Brass
- Finish Plain
Explore More Products
- ZORO SELECT #6-32 x 3/8 in Square Pan Machine Screw, Zinc Plated Steel, 10000 PK 0606MQP
- ZORO SELECT 5/16"-18 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK 3116RWS
- ZORO SELECT #4-40 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.011.0100
- ZORO SELECT #8-32 x 4 in Phillips Pan Machine Screw, Black Oxide Steel, 700 PK 0864MPPB
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK 0604SPP188
- ZORO SELECT #4-40 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.011.0125
- ZORO SELECT #8-32 x 1/2 in Slotted Pan Machine Screw, Black Oxide Steel, 10000 PK 0808MSPB
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0405RPPS
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK 1006MPFB
- USA INDUSTRIALS M3-0.50 x 5 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-232
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK 37494
- Zoro Select Machine Screws