Zoro Select
M5-0.80 x 8 mm Slotted Pan Machine Screw, Plain Brass, 25 PK
Mfr # M48040.050.0008
Zoro # G9980311
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Brass
- Finish Plain
Explore More Products
- ZORO SELECT M4-0.70 x 16 mm Slotted Pan Machine Screw, Plain Brass, 50 PK M48040.040.0016
- ZORO SELECT M4-0.70 x 25 mm Slotted Pan Machine Screw, Plain Brass, 25 PK M48040.040.0025
- ZORO SELECT #5-40 x 1-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.012.0150
- ZORO SELECT 1/4"-20 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 50 PK 5ZKW1
- ZORO SELECT M3-0.50 x 25 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.030.0025
- ZORO SELECT #4-40 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.011.0043
- ZORO SELECT #4-40 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 10000 PK 0412MPR
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK 0806IPPB
- ZORO SELECT M5-0.80 x 30 mm Phillips Oval Machine Screw, Zinc Plated Steel, 50 PK M24691.050.0030
- MIDWEST FASTENER 5/16"-18 x 1 in Slotted Round Machine Screw, Plain Brass, 10 PK 32802
- ZORO SELECT #10-24 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.019.0062
- Zoro Select Machine Screws