Zoro Select
M6-1.00 x 50 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # M24670.060.0050
Zoro # G9980372
$13.32
36% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Phillips
- Drive Size #3
- Material Steel
Explore More Products
- ZORO SELECT #4-40 x 3/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK MS24693-C1
- ZORO SELECT 5/16"-18 x 4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51110.031.0400
- ZORO SELECT 5/16"-18 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51122.031.0100
- ZORO SELECT M2.5-0.45 x 8 mm Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK M51110.025.0008
- ZORO SELECT M5-0.80 x 20 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK MI520MTPB
- ZORO SELECT #8-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.016.0400
- ZORO SELECT 1/4"-20 x 2 in Phillips Truss Machine Screw, Black Oxide Steel, 1000 PK 1432MPTB
- ZORO SELECT #8-32 x 2 in Phillips Fillister Machine Screw, Zinc Plated Steel, 2000 PK 0832MPL
- ZORO SELECT M1-0.25 x 6 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK MSCX01006-010P1
- ZORO SELECT M6-1.00 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51120.060.0025
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK 61992
- Zoro Select Machine Screws