Zoro Select
M8-1.25 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # M24540.080.0016
Zoro # G9980433
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Fastener Length 16 mm
- Head Type Flat
- Drive Slotted
- Material Steel
Explore More Products
- ZORO SELECT M4-0.70 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK M24670.040.0020
- ZORO SELECT M3.5-0.60 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD035060-100P1
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK HTCEIF0-800500US-100P
- ZORO SELECT #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1ZE30
- ZORO SELECT 3/8"-16 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.037.0200
- ZORO SELECT 1/4"-20 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.025.0250
- ZORO SELECT M4-0.70 x 5 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 3000 PK M45MPP188
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 4000 PK 1006MPU188B
- ZORO SELECT M1.6-0.35 x 6 mm Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK MI1.6614583
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK 53720
- ZORO SELECT M2-0.40 x 12 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51110.020.0012
- Zoro Select Machine Screws