Zoro Select
Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 25 PK
Mfr # U04211.050.0175
Zoro # G9980537
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 1 3/4 in
- Head Width 7/8 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK U04005.125.0650
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK U04008.100.0450
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L, 10 PK U04005.075.0600
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 75 mm L, 25 PK M04210.200.0075
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 5 PK U04211.087.0225
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK U04211.125.0450
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 75 PK HCI30870650GNUSA-075BX
- ZORO SELECT Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 7 in L, 5 PK U04008.112.0700
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 7 in L, 5 PK U04006.100.0700
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK U04006.112.0325
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 9 in L, 5 PK U04006.112.0900
- Zoro Select Structural Bolts