Zoro Select
Grade A490, 1"-8 Structural Bolt, Plain Steel, 4 in L, 5 PK
Mfr # U04008.100.0400
Zoro # G9980625
$26.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Head Width 1 5/8 in
- Drive External Hex
- Material Grade/Class Grade A490
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 10 PK U04210.075.0450
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 1/2 in L, 10 PK U04210.075.0750
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK U04210.075.0250
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK U04210.075.0275
- ZORO SELECT Class 9.8, M10 Structural Bolt, Black Oxide Steel, 40 mm L, 25 PK 9064PK
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 10 PK U04211.062.0500
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 9 in L, 5 PK HCI31250900GUSA-005BX
- ZORO SELECT Class 10.9, M24-3.00 Structural Bolt, Hot Dipped Galvanized Steel, 125 mm L, 20 PK M04210.240.0125
- ZORO SELECT 1/4"-20 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 1600 PK 1424BMG
- ZORO SELECT Class 10.9, M24-3.00 Structural Bolt, Plain Steel, 70 mm L, 25 PK M04005.240.0070
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L A0350480516
- Zoro Select Structural Bolts