Shop Alternate Products

Ego

String Trimmer, Battery, 56V, 2A (Discontinued)


Free Shipping & Returns


Key Features

  • Fuel Type Battery
  • Includes 56V, 2.0Ah Lithium-Ion battery, Bump Head, Battery Charger
  • Cutting Width 12"
  • Fuel Tank Capacity Continuous
  • Battery Type Li-Ion
See all product information